Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 136 Microfiche replacement light bulb lamp
Mfr # 136 MICROFICHE 3M
Zoro # G003201579
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Watts 20
- Bulb Shape MR16
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 136 MICROFICHE 3M
- Zoro # G003201579
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Watts | 20 |
Bulb Shape | MR16 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for 3M 136 Microfiche replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP UV REPL. BULBS 6W PK/2 (32050)
- NIGHTSTICK Tripod, for LED Scene, Area Lights (1514-TRIPOD)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- ILC Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp (DEK/DFW/DHN USHIO)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- ILC Replacement for Pavelle 400 Color Head replacement light bulb lamp (400 COLOR HEAD PAVELLE)
- ILC Replacement for Light Bulb / Lamp 75br40/fl/halogen replacement light bulb lamp, 6PK (75BR40/FL/HALOGEN LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP OSRAM SYLVANIA)
- ILC Replacement for Ushio Jr12v-50w/fl36/fg replacement light bulb lamp, 2PK (JR12V-50W/FL36/FG USHIO)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- Ilc Halogen Light Bulbs