Shop All Lock Nuts
Ilc
Replacement Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches GAS TXT Freedom 2017 Golf Cart
Mfr # LOCK NUT (HEX), 3/8-16` FOR GAS TXT FREEDOM 2017
Zoro # G103071232
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches FOR GAS TXT Freedom 2017 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-144)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- PFLITSCH Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (216/5)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12450.062.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (KEPIX025-050P)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51411.062.0002)
- TOPAZ LN-100 LOCKNUT 1 IN RIGID (283)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- Ilc Lock Nuts