Shop All Lock Nuts
Ilc
Replacement Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches GAS TXT Freedom 2015 Golf Cart
Mfr # LOCK NUT (HEX), 3/8-16` FOR GAS TXT FREEDOM 2015
Zoro # G303071285
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches FOR GAS TXT Freedom 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51160.031.0002)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (6AY76)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08734)
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30145)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.285 in Ht, 50 PK (999136)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- Ilc Lock Nuts