Shop All Lock Nuts
Ilc
Replacement Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches GAS TXT Fleet 2017 Golf Cart
Mfr # LOCK NUT (HEX), 3/8-16` FOR GAS TXT FLEET 2017 GO
Zoro # G403071215
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches FOR GAS TXT Fleet 2017 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSERT Key Lck Inst, 1-12 x 1-1/2-12 Xhd Carbonc (74163)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.112.1000)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-5-PKT)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 50 PK (2730)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #6-32, Zinc Plated (A042008000K)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- DISCO Nylon Insert Lock Nut, 1/4"-20, Bright Zinc Plated (12767PK)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK (U12411.112.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- Ilc Lock Nuts