Shop All Lock Nuts
Ilc
Replacement Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches Electric RXV 2+2 2017 Golf Cart
Mfr # LOCK NUT (HEX), 3/8-16` FOR ELECTRIC RXV 2+2 2017
Zoro # G803071099
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT (hex), 3/8-16 Inches FOR Electric RXV 2+2 2017 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- HERITAGE Detent Pin, 3/8"x3-1/2", Medium CSZ, Clear (DTP-0375-3500)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38206.075.0001)
- DEWALT Wall-Dog Wall Anchor Screw, 2-1/4" L, Steel, 100 PK (02279-PWR)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 50 PK (53666)
- ZORO SELECT Lock Nut, 1-1/4", Alloy, Zinc Plated, 500 PK (125NLC)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK (KEP8005000-100P)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 3/32 in Ht, 100 PK (U12300.011.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- Ilc Lock Nuts