Shop All Hex Head Cap Screws
Ilc
Replacement Ezgo / Cushman / Textron Hex-head CAP Screw, 7/16-14 Electric TXT Freedom 2014 Golf Cart
Mfr # HEX-HEAD CAP SCREW, 7/16-14 FOR ELECTRIC TXT FREE
Zoro # G303072428
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX-HEAD CAP SCREW, 7/16-14 FOR ELECTRIC TXT FREE
- Zoro # G303072428
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron Hex-head CAP Screw, 7/16-14 FOR Electric TXT Freedom 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 20 mm L, 6 PK (77181)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (1JE57)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37482)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR GAS TXT FREEDOM 201)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 5 in L, 5 PK (10080BHT8P)
- ZORO SELECT Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK (M01200.270.0120)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00666)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (50421)
- Ilc Hex Head Cap Screws