Shop All Clevis Pins
Ilc
Replacement Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 Electric TXT Freedom 2016 Golf Cart
Mfr # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT FREEDOM
Zoro # G603071817
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5/16 in
- Fastener Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT FREEDOM
- Zoro # G603071817
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 15/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 FOR Electric TXT Freedom 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Internal and External Retaining Ring Assortment, Stainless Steel, 153 Pieces, 15 Sizes (DISP-SHHO150SS)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (64972)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-237)
- J.W. WINCO Flange Nut, M20, Steel, Class 10, Blackened, 30 mm Hex Wd (6331-M20)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- HHIP 0.434" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0434)
- G.L. HUYETT Clevis Pin, Zinc, 0.312x2 In L, PK10 (WWG-CLPUZ-011)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-227)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x7/8 L, PK25 (WWG-CLPZ-164)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 3/8 In, PK25 (WWG-CLPZ-019)
- Ilc Clevis Pins