Shop All Clevis Pins
Ilc
Replacement Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 Electric TXT Fleet 2016 Golf Cart
Mfr # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT FLEET 2
Zoro # G003071837
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5/16 in
- Fastener Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT FLEET 2
- Zoro # G003071837
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 15/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 FOR Electric TXT Fleet 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72086)
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0100)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK5 (WWGCLPZBP078)
- HHIP 0.995" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0995)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK10 (WWG-CLPZ-213)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0450)
- KOCH INDUSTRIES 7/8 in. Clevis Hitch Pin (4002543)
- HHIP 0.230" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0230)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0125)
- Ilc Clevis Pins