Shop All Clevis Pins
Ilc
Replacement Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 Electric TXT Fleet 2015 Golf Cart
Mfr # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT FLEET 2
Zoro # G303071810
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5/16 in
- Fastener Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT FLEET 2
- Zoro # G303071810
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 15/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 FOR Electric TXT Fleet 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.031.0400)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91776)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00862)
- HHIP 125 Piece M3 Minus Pin Gage Set .501-.625" (4101-0013)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK25 (WWG-CLPZ-157)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- ZORO SELECT Clevis Pin, Cotterless, 0.500x3, PK10 (12-34)
- Ilc Clevis Pins