Shop All Clevis Pins
Ilc
Replacement Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 Electric TXT 2+2 2015 Golf Cart
Mfr # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT 2+2 201
Zoro # G103071799
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5/16 in
- Fastener Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC TXT 2+2 201
- Zoro # G103071799
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 15/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 FOR Electric TXT 2+2 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade 2, Zinc Plated Finish (20213)
- ZORO SELECT Thread Forming Screw, #8-16 x 5/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0805LPPB)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV2)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB36)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-224)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- HHIP 0.157" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0157)
- VELVAC Clevis 3/8"-24 X 2-1/2" Long (019004)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3021416)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- Ilc Clevis Pins