Shop All Clevis Pins
Ilc
Replacement Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 Electric RXV Freedom 2015 Golf Cart
Mfr # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC RXV FREEDOM
Zoro # G803071815
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5/16 in
- Fastener Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CLEVIS PIN- 5/16 X 15/16 FOR ELECTRIC RXV FREEDOM
- Zoro # G803071815
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 15/16 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Clevis Pin- 5/16 X 15/16 FOR Electric RXV Freedom 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 10 PK (U55000.037.0325)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73942)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933711)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0275)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3011228)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- HERITAGE Clevis Pin, 1" x 6-1/2", LCS PL (CLP-1000-6500)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- Ilc Clevis Pins