Shop All LED Light Bulbs
Ilc
Replacement AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp
Mfr # SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC
Zoro # G202859939
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC
- Zoro # G202859939
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- STREAMLIGHT Enduro Pro Headlamp (61420)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- ILC Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp (LED6A19/DIM/O/827/G5 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 771303 replacement light bulb lamp (771303 BULBRITE)
- ILC Replacement for Osram Sylvania 22136 LED Replacement replacement light bulb lamp (22136 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for LED 1157 White LED replacement light bulb lamp (1157 WHITE LED LED)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- ILC Replacement For EIKO 10059 (10059)
- ILC Replacement for Bulbrite 774008 replacement light bulb lamp (774008 BULBRITE)
- Ilc LED Light Bulbs