Shop All Push-In Rivets
Ilc
Push-In Rivet, 1/4 in Dia., 0.887 in L
Mfr # RIVET,RATCHET,.25X.887 EZGO / CUSHMAN / TEXTRON
Zoro # G903067749
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # RIVET,RATCHET,.25X.887 EZGO / CUSHMAN / TEXTRON
- Zoro # G903067749
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 0.887 in |
Details
Item | Push-In Rivet |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Rivet,ratchet,.25x.887
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel, 50 PK (12370)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07415.050.0300)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01313)
- ILC Replacement for Ezgo / Cushman / Textron Rivet, Drive, Plastic, Black (RIVET, DRIVE, PLASTIC, BLACK EZGO / CUSHMAN / TEX)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 23/64 in L, Nylon Body, 25 PK (27KY1250125)
- ZORO SELECT Push-In Rivet, Dome Head, 0.24 in Dia., 33/64 in L, Nylon Body, 25 PK (27KY1870187)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, 11/32 in Dia., Nylon Body, 25 PK (1237PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 14.8 mm L, Nylon Body, 50 PK (592PK)
- Ilc Push-In Rivets