Shop All Lock Nuts
Ilc
Nylon Insert Lock Nut, 1/2"-13, Nylon
Mfr # LOCK NUT WITH NYLON INSERT 1/2-13 FOR GAS TXT FLE
Zoro # G503071733
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Lock Type Nylon Insert
- Material Nylon
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT With Nylon Insert 1/2-13 FOR GAS TXT Fleet 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (N04104.062.0375)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.043.0225)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Plain Finish (21102)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (60548)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK (U12100.100.0001)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-3/64 in Ht, 5 PK (U12300.100.0001)
- Ilc Lock Nuts