Shop All Lock Nuts
Ilc
Nylon Insert Lock Nut, 1/2"-13, Nylon
Mfr # LOCK NUT WITH NYLON INSERT 1/2-13 FOR ELECTRIC TX
Zoro # G403068185
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Lock Type Nylon Insert
- Material Nylon
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT With Nylon Insert 1/2-13 FOR Electric TXT Freedom 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33907)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- ZORO SELECT Spring Pin, Slot, Stl, M8x50mm, Pk50 (5DV52)
- NEWPORT FASTENERS Top Lock Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 600 PK (109400-BR-600)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated (A042032000R)
- Ilc Lock Nuts