Shop All Lock Nuts
Ilc
Nylon Insert Lock Nut, 1/2"-13, Nylon
Mfr # LOCK NUT WITH NYLON INSERT 1/2-13 FOR ELECTRIC TX
Zoro # G003071677
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Lock Type Nylon Insert
- Material Nylon
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
System of Measurement | Inch |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT With Nylon Insert 1/2-13 FOR Electric TXT 2+2 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0062)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0150)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (50FC-428)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK (100NS8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 21/64 in Ht, 100 PK (SLI80371-100P)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Round Metal Lock Nut (AI-37104)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- Ilc Lock Nuts