Shop All LED Light Bulbs
Ilc
National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp
Mfr # 6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL
Zoro # G302838742
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL
- Zoro # G302838742
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for National Stock Number NSN 6240-00-939-7859 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Shallow Metal Baffle, 5014 (5014P)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- FEIT ELECTRIC Bulb Tub Clear T8 Inter Bs 25W (BP25T8N)
- ILC Replacement for Bulbrite F32t8/841/ew LED Replacement replacement light bulb lamp (F32T8/841/EW LED REPLACEMENT BULBRITE)
- ILC Replacement For NUVO LIGHTING S8738 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1RX0-8)
- ILC Replacement for Eiko Psb-6-r1-28v-t2 replacement light bulb lamp (PSB-6-R1-28V-T2 EIKO)
- ILC Replacement for Satco S9444 replacement light bulb lamp (S9444 SATCO)
- ILC Replacement For EIKO 10059 (10059)
- ILC Replacement For SATCO S11425 (S11425)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- Ilc LED Light Bulbs