Shop All Halogen Light Bulbs
Ilc
Mansfield Industries Midway 500 PIN With Center Post Base light bulb lamp
Mfr # MIDWAY 500 PIN WITH CENTER POST BASE MANSFIELD I
Zoro # G303200616
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape T10
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MIDWAY 500 PIN WITH CENTER POST BASE MANSFIELD I
- Zoro # G303200616
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Shape | T10 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Mansfield Industries Midway 500 PIN With Center Post Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Without charger includes Y USB (STL78100)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- ILC Replacement for Sylvania 120par38/hal/fl/rp 120v replacement light bulb lamp (120PAR38/HAL/FL/RP 120V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp EXN Gu10 12V replacement light bulb lamp (EXN GU10 12V LIGHT BULB / LAMP)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- ILC Replacement for Osram Sylvania 75ar111/fl25 12V replacement light bulb lamp (75AR111/FL25 12V OSRAM SYLVANIA)
- ILC Replacement for Iwasaki Jx1045 replacement light bulb lamp (JX1045 IWASAKI)
- Ilc Halogen Light Bulbs