Shop All Halogen Light Bulbs
Ilc
Mansfield Industries Deluxe 500 PIN With Center Post Base light bulb lamp
Mfr # DELUXE 500 PIN WITH CENTER POST BASE MANSFIELD I
Zoro # G903200665
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Voltage 120
- Bulb Color Temp. 3200
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DELUXE 500 PIN WITH CENTER POST BASE MANSFIELD I
- Zoro # G903200665
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Shape | T10 |
Description
Replacement for Mansfield Industries Deluxe 500 PIN With Center Post Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- GE LAMPS GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-L-ULTRA)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- ILC Replacement for Plusrite 3045 replacement light bulb lamp (3045 PLUSRITE)
- ILC Replacement for L & E SET Light 1000w replacement light bulb lamp (SET LIGHT 1000W L & E)
- ILC Replacement for Topcon Sl-2ed Main Bulb replacement light bulb lamp (SL-2ED MAIN BULB TOPCON)
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- ILC Replacement for Nikon 84246 replacement light bulb lamp (84246 NIKON)
- ILC Replacement for Holtkotter 6317 replacement light bulb lamp (6317 HOLTKOTTER)
- Ilc Halogen Light Bulbs