Shop All Hex Head Cap Screws
Ilc
M8 Hex Head Cap Screw, 16 mm L
Mfr # HEX HEAD BOLT / SCREW, 8MM X 16MM FOR GAS TXT FLE
Zoro # G803072317
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8
- Fastener Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX HEAD BOLT / SCREW, 8MM X 16MM FOR GAS TXT FLE
- Zoro # G803072317
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Head Bolt / Screw, 8MM X 16mm FOR GAS TXT Fleet 2017 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, 3/4"-10, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034C)
- AMPG Cage Nut, 3/8"-16, Zinc Plated Finish (Z4512)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (FL-518-HI-PK25)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz (73067)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- HILLMAN 811664 0.63 x 4 in. Low Carbon Coarse Thread Hex Bolt (55085)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.060.0025)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01060.031.0700)
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 4 in L (FB3HEXB7894)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 125 PK (766658-125)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U08210.037.0175)
- Ilc Hex Head Cap Screws