Shop All Hex Head Cap Screws
Ilc
M8 Hex Head Cap Screw, 16 mm L
Mfr # HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX
Zoro # G803072331
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8
- Fastener Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX
- Zoro # G803072331
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Head Bolt / Screw, 8MM X 16mm FOR Electric TXT Freedom 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0050)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-3/4 in Shaft Dia, 5 PK (U36000.275.0001)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (U08200.050.0250)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.075.0750)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 180 mm L, 2 PK (930803)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M04100.360.0200)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U08200.043.0100)
- Ilc Hex Head Cap Screws