Shop All Flange Bolts
Ilc
M10-1.50 Flange Bolt, Black Oxide Steel, 90 mm L
Mfr # HEX HEAD FLANGED BOLT FOR ELECTRIC RXV FREEDOM 20
Zoro # G003072346
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Thread Size M10-1.50
- Fastener Length 90 mm
- Material Steel
- Finish Black Oxide
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HEX HEAD FLANGED BOLT FOR ELECTRIC RXV FREEDOM 20
- Zoro # G003072346
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 90 mm |
Details
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Replacement for Ezgo / Cushman / Textron HEX Head Flanged Bolt FOR Electric RXV Freedom 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 10 mm Shaft Dia, 10 PK (DE-9SA)
- ZORO SELECT Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJV8)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.030.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07150.080.0100)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 5 PK (716098G)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0070)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Flange Bolt, Plain Steel, 60 mm L, 200 PK (901455)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 25 mm L, 6 PK (932944)
- Ilc Flange Bolts