Shop All Hex Head Cap Screws
Ilc
Hex Head Cap Screw, Stainless Steel, 3-1/2 in L
Mfr # HEX CAP SCREW- SS 3 1/2 FOR ELECTRIC TXT FLEET 20
Zoro # G203072320
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 3-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HEX CAP SCREW- SS 3 1/2 FOR ELECTRIC TXT FLEET 20
- Zoro # G203072320
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX CAP Screw- SS 3 1/2 FOR Electric TXT Fleet 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- SCOTCH Reclosable Fastener, 10 ft, 1 in Wd, Clear, 2 PK (RFD7070)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x2, PK25 (U07852.037.0200)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U55000.050.0225)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.050.0030)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1492.06X16)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50550)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 25PK (9059279)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U08210.031.0400)
- Ilc Hex Head Cap Screws