Shop All LED Light Bulbs
Ilc
GE General Electric G.E F32t8/xl/spx50/hl/eco LED light bulb lamp
Mfr # F32T8/XL/SPX50/HL/ECO LED REPLACEMENT GE GENERA
Zoro # G102828684
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/XL/SPX50/HL/ECO LED REPLACEMENT GE GENERA
- Zoro # G102828684
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 5000 |
Description
Replacement for GE General Electric G.E F32t8/xl/spx50/hl/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000384 replacement light bulb lamp (1000384 USHIO)
- ILC Replacement for Osram Sylvania 64703 replacement light bulb lamp, 2PK (64703 OSRAM SYLVANIA)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- CYCLOPS CREE LED 500-Lumen Headlamp (CYC-HL500)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- ILC Replacement For EIKO, LED25WT5HO46840G8DR (LED25WT5HO/46/840-G8DR)
- ILC Replacement for Halco 80790, 10PK (80790 HALCO)
- ILC Replacement For BULBRITE, LED15T8840DIR (LED15T8/840/DIR)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO 11651 (11651)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 16-Pack (LR21421-16PK)
- Ilc LED Light Bulbs