Shop All Castle Nuts
Ilc
Ezgo/Cushman/Textron Castle Nut- 3/4 -16 4 CYC Differential GAS RXV Freedom 2016 Golf Cart
Mfr # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR GAS RX
Zoro # G603068220
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Castle Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR GAS RX
- Zoro # G603068220
- Country of Origin China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Description
Replacement for Ezgo / Cushman / Textron Castle Nut- 3/4 -16 4 CYC Differential FOR GAS RXV Freedom 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- ZORO SELECT Grade 8, 2"-4-1/2 Hex Head Cap Screw, Black Oxide Steel, 10 in L (2FA44)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (8C50KFC)
- X1 TOOLS 5/64 x 1-5/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1100x5)
- ZORO SELECT 3/8"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. (371065G)
- ZORO SELECT 1"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351324G)
- ZORO SELECT M39-4.00 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.390.0001)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351205G)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.140.0150)
- ZORO SELECT 9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371155G)
- ZORO SELECT 1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.050.0001)
- Ilc Castle Nuts