Shop All Castle Nuts
Ilc
Ezgo/Cushman/Textron Castle Nut- 3/4 -16 4 CYC Differential Electric TXT Fleet 2014 Golf Cart
Mfr # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
Zoro # G003068165
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Castle Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
- Zoro # G003068165
- Country of Origin China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Description
Replacement for Ezgo / Cushman / Textron Castle Nut- 3/4 -16 4 CYC Differential FOR Electric TXT Fleet 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 8 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x8)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16180.037.0125)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M55000.180.0090)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 3/8 in L, 15/64 in Dia., Brass, Plain, 50 PK (270-008-BR)
- ZORO SELECT 1/2"-13 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.050.0001)
- ZORO SELECT 1-1/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.112.0001)
- ZORO SELECT 3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.075.0001)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351405G)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT 1-1/4"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.125.0001)
- Ilc Castle Nuts