Shop All Castle Nuts
Ilc
Ezgo/Cushman/Textron Castle Nut- 3/4 -16 4 CYC Differential Electric RXV 2+2 2013 Golf Cart
Mfr # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
Zoro # G603068190
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Castle Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
- Zoro # G603068190
- Country of Origin China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Description
Replacement for Ezgo / Cushman / Textron Castle Nut- 3/4 -16 4 CYC Differential FOR Electric RXV 2+2 2013 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 25 PK (M04100.120.0140)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0075)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.3600)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (351285G)
- SUBURBAN BOLT AND SUPPLY 7/8-14 CASTLE NUT (A04305600CS)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12055.150.0001)
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371485G)
- ZORO SELECT 1/2"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.050.0001)
- Ilc Castle Nuts