Shop All Castle Nuts
Ilc
Ezgo/Cushman/Textron Castle Nut- 3/4 -16 4 CYC Differential Electric RXV 2+2 2009 Golf Cart
Mfr # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
Zoro # G203068149
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Castle Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
- Zoro # G203068149
- Country of Origin China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Description
Replacement for Ezgo / Cushman / Textron Castle Nut- 3/4 -16 4 CYC Differential FOR Electric RXV 2+2 2009 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37183.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT 3"-4 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.300.0001)
- ZORO SELECT 2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.250.0001)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.100.0001)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354405G)
- MIDWEST FASTENER 8mm-1.0 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 1 12PK (76227)
- SUBURBAN BOLT AND SUPPLY 1/2-13 HEAVY SLOTTED NUT (A04203200HS)
- Ilc Castle Nuts