Shop All Castle Nuts
Ilc
Ezgo/Cushman/Textron Castle Nut- 3/4 -16 4 CYC Differential Electric RXV 2+2 2008 Golf Cart
Mfr # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
Zoro # G403068178
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Castle Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CASTLE NUT- 3/4 -16 4 CYC DIFFERENTIAL FOR ELECTR
- Zoro # G403068178
- Country of Origin China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Description
Replacement for Ezgo / Cushman / Textron Castle Nut- 3/4 -16 4 CYC Differential FOR Electric RXV 2+2 2008 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (39628)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Stainless Steel Body, 250 PK (U34180.018.0616)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37170.062.0001)
- ZORO SELECT 7/8"-14 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.087.0001)
- ZORO SELECT 1-1/8"-7 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351345G)
- SUBURBAN BOLT AND SUPPLY 7/8-14 CASTLE NUT (A04305600CS)
- ZORO SELECT 1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.175.0001)
- MIDWEST FASTENER 1/4"-20 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 20PK (68545)
- ZORO SELECT 5/8"-11 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351185G)
- ZORO SELECT 1-3/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.175.0001)
- Ilc Castle Nuts