Shop All PAPR Accessories
Ilc Dover
Sentenel(TM) Head Cover, White, PK3
Mfr # S-4001-3
Zoro # G4914104
product price: $205.99
/pk 3, $68.66/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Lens Material Polyester Film (PET)
- Suspension Integrated
- Material Polyethylene
- For Use With Sentinel PAPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-4001-3
- Zoro # G4914104
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Lens Material | Polyester Film (PET) |
Suspension | Integrated |
Item | Head Cover |
Material | Polyethylene |
For Use With | Sentinel PAPR |
Includes | 3 Head Covers |
Color | White |
Suspension Adjustment Type | Integrated |
Brand and Series | ILC Dover Sentinel XL |
System Type | PAPR System |
Application | Pharmaceutical |
Series | Sentinel XL |
Headgear Type | Hood |
Hood Material | Polyethylene/Polyolefin |
Description
Head Cover, Hood, Headgear Size Universal, Includes 3 Head Covers, PAPR System, Sentinel XL, Integrated Suspension Adjustment Type, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1012000)
- ILC DOVER Backpack (S-2008)
- ILC DOVER Battery Charger (S-2009)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- MSA SAFETY Waist Belt (473902)
- Ilc Dover PAPR Accessories