Shop All PAPR
Ilc Dover
PAPR System, non-incendive, White/Blue
Mfr # S-3320-01
Zoro # G301113840
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Type Full Hood
- Standards NIOSH Approved
- Intrinsically Safe No
- Lens Material PET
- Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Details
Headgear Type | Full Hood |
Standards | NIOSH Approved |
Intrinsically Safe | No |
Lens Material | PET |
Color | White/Blue |
Item | PAPR System, non-incendive |
Includes | (2) HEPA Cartridge Filters, 33 in Breathing Tube, Charging Cradle, Clear Full Hood, LiPo Rechargable Battery w/ Secure Latch, Plug, Quick Loc Belt, Sentinel XT/NI Blower system |
Series | Sentinel XT |
Blower Mount | Belt-Mount |
Includes Cartridges | Yes |
Includes Breathing Tube | Yes |
Battery Chemistry | Lithium Polymer |
Brand and Series | Sentinel XT Clear |
Includes Headgear | Yes |
System Type | PAPR System |
Includes Blower | Yes |
Breathing Tube Location | Front-Mount |
NIOSH Rating | APF 1000; HEPA |
Application | BioPharmaceutical/Pharmaceutical Manufacturing |
Battery Run Time | 12 hr |
Includes Battery | Yes |
Minimum Operating Temperature | 15 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Description
PAPR System, non-incendive, Sentinel XT, Includes (2) HEPA Cartridge Filters, 33 in Breathing Tube, Charging Cradle, Clear Full Hood, LiPo Rechargable Battery w/ Secure Latch, Plug, Quick Loc Belt, Sentinel XT/NI Blower system, Full Hood, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- AIR SYSTEMS INTL Replacement Sensor, Carbon Monoxide (CO-91NS)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- ILC DOVER PAPR System, Belt-Mounted, Cartridge HEPA (S-3000-17)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- ILC DOVER PAPR System, White/Gray (S-3310)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- Ilc Dover PAPR