Shop All PAPR
Ilc Dover
PAPR blower kit, Blue
Mfr # S-3326
Zoro # G501113824
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Charging Cradle, Flo Meter, LiPo Rechargeable Battery with Latch, Quick Loc Belt, Sentinel XT Non-Incendive Blower
- Standards NIOSH Approved
- Lens Material PET
- Series Sentinel XT
- Intrinsically Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Charging Cradle, Flo Meter, LiPo Rechargeable Battery with Latch, Quick Loc Belt, Sentinel XT Non-Incendive Blower |
Standards | NIOSH Approved |
Lens Material | PET |
Series | Sentinel XT |
Item | PAPR blower kit |
Intrinsically Safe | No |
Color | Blue |
Includes Breathing Tube | No |
Minimum Operating Temperature | 15 Degrees F |
System Type | PAPR System |
Blower Mount | Belt-Mount |
Battery Run Time | 12 hr |
Application | BioPharmaceutical/Pharmaceutical Manufacturing |
Includes Battery | Yes |
Includes Headgear | No |
Breathing Tube Location | Front-Mount |
Maximum Operating Temperature | 110 Degrees F |
Brand and Series | Sentinel XT Clear |
Includes Blower | Yes |
Battery Chemistry | Lithium Polymer |
Includes Cartridges | No |
Description
PAPR blower kit, Sentinel XT, Includes Charging Cradle, Flo Meter, LiPo Rechargeable Battery with Latch, Quick Loc Belt, Sentinel XT Non-Incendive Blower, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- HONEYWELL NORTH Gasket, PK5 (54003-H5)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLREG)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, Belt-Mounted, Cartridge HEPA (S-3000-17)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- ILC DOVER PAPR System, White/Gray (S-3310)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- GVS-RPB RPB Z-Z Link (16-010-21)
- Ilc Dover Masks & Respiratory Protection