Shop All PAPR Accessories
Ilc Dover
Hood, Universal, Olive, Butyl Coated Nylon
Mfr # S-2001
Zoro # G8192283
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Color Olive
- Includes Breathing Hose, Butyl Hood
- Suspension Removeable, Replaceable Headband
- For Use With Sentinel XL CBRN PAPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2001
- Zoro # G8192283
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Color | Olive |
Includes | Breathing Hose, Butyl Hood |
Suspension | Removeable, Replaceable Headband |
For Use With | Sentinel XL CBRN PAPR |
Item | Hood |
Material | Butyl Rubber |
Lens Material | Polycarbonate |
Suspension Adjustment Type | Headband |
Brand and Series | ILC Dover Sentinel XL CBRN |
Series | Sentinel XL |
Headgear Material | Butyl |
Headgear Type | Hood |
Application | Pharmaceutical |
System Type | PAPR System |
Hood Material | Butyl Coated Nylon |
Description
Hood, Hood, Headgear Size Universal, Includes Breathing Hose, Butyl Hood, PAPR System, Sentinel XL, Headband Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Eyewash Station, Mountable, 32 oz Bottle, GN (MIISPV462000)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- ILC DOVER Blower (S-2002)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Conversion Kit (S-5000-05)
- 3M Head Suspension (S-950)
- Ilc Dover Masks & Respiratory Protection