Shop All PAPR Accessories
Ilc Dover
Hood, Universal Mask Size, PK3
Mfr # EZ-03
Zoro # G7759765
product price: $263.99
/pk 3, $88.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Material Polyethylene
- Series Sentinel XL
- Suspension Integrated
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # EZ-03
- Zoro # G7759765
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Material | Polyethylene |
Series | Sentinel XL |
Item | Hood |
Suspension | Integrated |
Color | Clear |
For Use With | Sentinel PAPR |
Includes | 3 Hoods |
Brand and Series | ILC Dover Sentinel XL |
System Type | PAPR System |
Application | Pharmaceutical |
Headgear Type | Hood |
Description
Hood, Hood, Includes 3 Hoods, PAPR System, Sentinel XL, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Lincoln Electric 249103 Black Safety IR5 Flip Lens Brazing Glasses (249103)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7513B/8M)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- ILC DOVER Conversion Kit (S-3000-05)
- ILC DOVER Duracell® Quantum Alkaline Battery, 5 PK (S-4013)
- ILC DOVER Backpack (S-2008)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- GVS-RPB ADF Filter (13-062)
- Ilc Dover PAPR Accessories