Shop All PAPR Accessories
Ilc Dover
Flowmeter
Mfr # S-2010
Zoro # G9002402
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flowmeter
- For Use With Sentinel XL HP PAPR
- Standards NIOSH Approved
- System Type PAPR System, SCBA System
- Series Sentinel XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2010
- Zoro # G9002402
- Country of Origin Israel
- Category PAPR Accessories
Details
Includes | Flowmeter |
Item | Flowmeter |
For Use With | Sentinel XL HP PAPR |
Standards | NIOSH Approved |
System Type | PAPR System, SCBA System |
Series | Sentinel XL |
Brand and Series | ILC Dover Sentinel XL |
Color Code | Clear |
Description
Flowmeter, Sentinel XL, For Use With Sentinel XL HP PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH27116AF)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Duracell® Quantum Alkaline Battery, 5 PK (S-4013)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- ILC DOVER Hood, Universal Mask Size, PK3 (EZ-03)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- GVS-RPB Z-Link Comfort Pad (16-522)
- Ilc Dover Masks & Respiratory Protection