Shop All Cartridges And Filters
Ilc Dover
Filter, HEPA, Magenta, 50 PK, NIOSH TC-21C-0848
Mfr # S-4002-25
Zoro # G8073545
product price: $1,346.99
/pk 50, $26.94/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sentinel XL(TM) Powered Air Purifying Respirator (PAPR)
- Cartridge Approved For HEPA
- Color Code Magenta
- Respirator Cartridge Type PAPR
- Respirator Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-4002-25
- Zoro # G8073545
- Country of Origin Israel
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | Sentinel XL(TM) Powered Air Purifying Respirator (PAPR) |
Cartridge Approved For | HEPA |
Color Code | Magenta |
Respirator Cartridge Type | PAPR |
Respirator Connection Type | Threaded |
NIOSH Rating | HEPA |
Standards | NIOSH TC-21C-0848 |
Approved for | HEPA |
Includes | 50 Cartridges and Plug |
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series Sentinel XL HP and the Sentinel XT, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Deerskin Palm, M, PR (0220-M)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710L-09)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- HEXARMOR Safety Gloves, PR (3025-M (8))
- ILC DOVER Cartridge, CBRN, Olive, 3 PK, NIOSH (S-2016)
- ILC DOVER Combination Cartridge/Filter, OV, AG, HEPA, Magenta, Yellow, 3 PK, NIOSH TC-23C-2537 (S-4012)
- ILC DOVER Filter, HEPA, Magenta, 6 PK, NIOSH TC-21C-0848 (S-4002-3)
- GVS-RPB RPB Safety 1 Person Radex Airline Filter (04-900)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- HONEYWELL NORTH Filter, Threaded, HEPA, Magenta, 4 PK, NIOSH (108000-H5)
- MILLER ELECTRIC Filter, P100, Magenta, 1 PR, NIOSH 42 CFR 84 (SA00819)
- Ilc Dover Cartridges And Filters