Shop All PAPR Accessories
Ilc Dover
Duracell® Quantum Alkaline Battery, 5 PK
Mfr # S-4013
Zoro # G9002445
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Powered Air Purifying Respirator
- Includes (5) Duracell Batteries (Size D), Adapter and Back Plate
- Size D
- Standards NIOSH Approved
- Standard Battery Series Duracell Quantum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-4013
- Zoro # G9002445
- Country of Origin China
- Category PAPR Accessories
Dimensions
Size | D |
Details
Item | Akaline Battery Pack |
For Use With | Powered Air Purifying Respirator |
Includes | (5) Duracell Batteries (Size D), Adapter and Back Plate |
Standards | NIOSH Approved |
Standard Battery Series | Duracell Quantum |
Battery Chemistry | Alkaline |
Material | Alkaline |
Brand and Series | ILC Dover Sentinel XL |
Series | Sentinel XL |
System Type | PAPR System, SCBA System |
Description
Akaline Battery Pack, Sentinel XL, For Use With Powered Air Purifying Respirator, Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- EMERGENCY ZONE Red Backpack (712R)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas/P100, 6/Box, 815180 (815180)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Hood, Universal Mask Size, PK3 (EZ-03)
- ILC DOVER Conversion Kit (S-5000-05)
- ILC DOVER Conversion Kit (S-3000-05)
- ILC DOVER Backpack (S-2008)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- Ilc Dover Masks & Respiratory Protection