Shop All PAPR Accessories
Ilc Dover
Duffel Bag
Mfr # S-2021
Zoro # G4914095
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CBRN Duffle Bag
- Size Universal
- For Use With CBRN PAPR
- Storage Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2021
- Zoro # G4914095
- Country of Origin China
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Includes | CBRN Duffle Bag |
Item | Duffel Bag |
For Use With | CBRN PAPR |
Storage Type | Bag |
Description
Duffel Bag, Storage Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2150)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-95)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 12MEN (FQ0007465)
- ILC DOVER Conversion Kit (S-5000-05)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ILC DOVER Duracell® Quantum Alkaline Battery, 5 PK (S-4013)
- ILC DOVER Backpack (S-2008)
- ILC DOVER Blower (S-2002)
- ILC DOVER Hood, Universal Mask Size, PK3 (EZ-03)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- Ilc Dover Masks & Respiratory Protection