Shop All PAPR Accessories
Ilc Dover
Duffel Bag, Color Code Blue
Mfr # S-2020
Zoro # G9002411
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sentinel XL HP PAPR
- Size 24 in W x 12-1/2 in H x 10 in D
- Length 10 in
- Height 12 1/2 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2020
- Zoro # G9002411
- Country of Origin China
- Category PAPR Accessories
Dimensions
Size | 24 in W x 12-1/2 in H x 10 in D |
Length | 10 in |
Height | 12 1/2 in |
Width | 24 in |
Details
Item | Duffel Bag |
For Use With | Sentinel XL HP PAPR |
Color | Blue |
Storage Type | Bag |
Description
Duffel Bag, 12 1/2 in Height, 10 in Length, 24 in Width, Storage Type Bag, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Anchor Extension 1/4in Vinyl Coated 4ft (A113004)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- CESTUS Work Gloves , C-40 Cut Resistance Glove PR (C-40 - XL)
- ILC DOVER Conversion Kit (S-3000-05)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- GVS-RPB RPB Safety C40 - Climate Control Device (03-501)
- Ilc Dover PAPR Accessories