Shop All PAPR Accessories
Ilc Dover
Conversion Kit
Mfr # S-5000-05
Zoro # G7977681
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards s-5000-05
- Includes (3) CBRN Cartridges, Breathing Tube, Butyl Hood Assembly
- For Use With CBRN PAPR
- Size Universal
- Suspension Removeable/replaceable Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-5000-05
- Zoro # G7977681
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | s-5000-05 |
Item | Conversion Kit |
Includes | (3) CBRN Cartridges, Breathing Tube, Butyl Hood Assembly |
For Use With | CBRN PAPR |
Suspension | Removeable/replaceable Headband |
System Type | SCBA System |
Brand and Series | ILC Dover Sentinel XL |
Series | Sentinel XL |
Color Code | Olive |
Lens Material | Polycarbonate |
Hood Material | Butyl Coated Nylon |
Description
Conversion Kit, Sentinel XL, For Use With CBRN PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- NMC Danger High Voltage Within Keep Out Sign (D556PB)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Duracell® Quantum Alkaline Battery, 5 PK (S-4013)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ILC DOVER Conversion Kit (S-3000-05)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- Ilc Dover Masks & Respiratory Protection