Shop All PAPR Accessories
Ilc Dover
Breathing Tube, Hepa, 33", PK5
Mfr # S-4005-5
Zoro # G4914122
product price: $373.99
/pk 5, $74.80/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HEPA
- Size 33 in
- For Use With Powered Air Purifying Respirator
- Includes 5 Breathing Tubes
- Brand and Series ILC Dover Sentinel XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-4005-5
- Zoro # G4914122
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | 33 in |
Width | 33 in |
Length | 33 in |
Details
Material | HEPA |
For Use With | Powered Air Purifying Respirator |
Includes | 5 Breathing Tubes |
Item | Breathing Tube |
Brand and Series | ILC Dover Sentinel XL |
Series | Sentinel XL |
System Type | PAPR System |
Color Code | White |
Description
Breathing Tube, Sentinel XL, For Use With Powered Air Purifying Respirator, 33 in Length, 33 in Width, HEPA, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (21AH59)
- NEVS Printed Chart Labels -Room #, Doctor 1-3/8" x 5-3/8" White w/Black (NRBP-WHITE)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475367)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ILC DOVER Blower (S-2002)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- ILC DOVER Conversion Kit (S-5000-05)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- ILC DOVER Duffel Bag (S-2021)
- GVS-RPB Visor (16-675-IR5)
- Ilc Dover PAPR Accessories