Shop All PAPR Accessories
Ilc Dover
Blower
Mfr # S-2002
Zoro # G7960111
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sentinel XL HP System and CBRN PAPR
- Size Universal
- System Type PAPR System, SCBA System
- Standards NIOSH Approved TC-23C-2312NIOSH Approved TC-21C-0814
- Brand and Series ILC Dover Sentinel XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2002
- Zoro # G7960111
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Item | PAPR Blower |
For Use With | Sentinel XL HP System and CBRN PAPR |
System Type | PAPR System, SCBA System |
Standards | NIOSH Approved TC-23C-2312NIOSH Approved TC-21C-0814 |
Brand and Series | ILC Dover Sentinel XL |
Includes | Threaded Blower Plug for Third Filter Port |
Intrinsically Safe | No |
Blower Mount | Belt-Mount |
Includes Battery | No |
Series | Sentinel XL |
Description
PAPR Blower, Intrinsically Safe No, Belt-Mount, Sentinel XL, Includes Battery No, Includes Threaded Blower Plug for Third Filter Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- ILC DOVER Conversion Kit (S-5000-05)
- ILC DOVER Duracell® Quantum Alkaline Battery, 5 PK (S-4013)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- Ilc Dover Masks & Respiratory Protection