Shop All PAPR Accessories
Ilc Dover
Antimicrobial Headband, PK5
Mfr # S-2023
Zoro # G8378501
product price: $289.25
/pk 5, $57.85/ea
Free Shipping & Returns
$289.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Includes 5 Headbands
- For Use With Powered Air Purifying Respirator
- Standards NIOSH Approved
- Brand and Series ILC Dover Sentinel XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2023
- Zoro # G8378501
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Includes | 5 Headbands |
Item | Antimicrobial Headband |
For Use With | Powered Air Purifying Respirator |
Standards | NIOSH Approved |
Brand and Series | ILC Dover Sentinel XL |
System Type | PAPR System, SCBA System |
Series | Sentinel XL |
Color Code | Gray |
Shop By | Closeouts |
Description
Antimicrobial Headband, Sentinel XL, For Use With Powered Air Purifying Respirator, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- BRADY Carded Numbers and Letters, 3, PK32 (3420-3)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- PUREFLO Visor Protector (PF3000-04-022)
- Ilc Dover Masks & Respiratory Protection