Shop All PAPR Accessories
Ilc Dover
8 Hour NiMH Battery Pack
Mfr # S-2003
Zoro # G3641504
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sentinel XL(TM) PAPR
- System Type PAPR System; SCBA System
- Material Nickel-Metal Hydride
- Standards NIOSH Approved
- Brand and Series ILC Dover Sentinel XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc Dover
- MFR # S-2003
- Zoro # G3641504
- Country of Origin China
- Category PAPR Accessories
Details
Item | Battery Pack |
For Use With | Sentinel XL(TM) PAPR |
System Type | PAPR System; SCBA System |
Material | Nickel-Metal Hydride |
Standards | NIOSH Approved |
Brand and Series | ILC Dover Sentinel XL |
Battery Run Time | 8 hr |
Series | Sentinel XL |
Battery Chemistry | Nickel-Metal Hydride |
Description
Battery Pack, Rechargeable Battery Type, ILC Dover Sentinel XL, Nickel-Metal Hydride
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat (03_167_W_RC)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, 3X-Large (MGTS-BL03-013)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- ILC DOVER Blower (S-2002)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ILC DOVER Conversion Kit (S-3000-05)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- Ilc Dover Masks & Respiratory Protection