Shop All Uninterruptible Power Supplies (UPS) Accessories
Ilc
Battery, BC2000LAN, BC4000LAN, OMNI2000IN, 12V DC, 75 Ah
Mfr # 67328
Zoro # G907883994
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BC2000LAN, BC4000LAN, OMNI2000IN
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 67328
- Zoro # G907883994
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery |
For Use With | BC2000LAN, BC4000LAN, OMNI2000IN |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 75 Ah |
Description
Replacement For TESSCO 67328 PARTS SUPPLIES POWER SYSTEMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- ZORO SELECT Plug-In Charger, EU, Desktop, 15V DC, Neg (11Y734)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- Ilc Uninterruptible Power Supplies (UPS) Accessories