Shop All Hex Head Cap Screws
Ilc
7/16"-14 Hex Head Cap Screw, 3-1/2 in L
Mfr # HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR ELECTRIC TX
Zoro # G803072348
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR ELECTRIC TX
- Zoro # G803072348
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Head CAP Screw, 7/16-14 X 3.5 FOR Electric TXT Fleet 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 300 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x300)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY70)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR GAS TXT FREEDOM 201)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 55 PK (B04104.050.0750)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00732)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04100.150.0450)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04100.031.0050)
- Ilc Hex Head Cap Screws