Shop All Hex Head Cap Screws
Ilc
7/16"-14 Hex Head Cap Screw, 3-1/2 in L
Mfr # HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR ELECTRIC TX
Zoro # G503072327
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR ELECTRIC TX
- Zoro # G503072327
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Head CAP Screw, 7/16-14 X 3.5 FOR Electric TXT 2+2 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5005)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C108)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST176265)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK (C8R99BD)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.075.0250)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 525 PK (BH038C200N)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (M01210.120.0025)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L (U51000.062.1000)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 130 PK (B01000.050.0250)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 225 PK (843534-225)
- Ilc Hex Head Cap Screws