Shop All Hex Head Cap Screws
Ilc
5/16"-18 Hex Head Cap Screw, 3/4 in L
Mfr # HEX SCREW-5/16-18X3/4-C FOR ELECTRIC TXT FLEET 20
Zoro # G803072386
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX SCREW-5/16-18X3/4-C FOR ELECTRIC TXT FLEET 20
- Zoro # G803072386
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Screw-5/16-18x3/4-c FOR Electric TXT Fleet 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.075.0900)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20x2 3/4 L, Pk100 (U08305.025.0275)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01062.037.0275)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.050.0150)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.062.0600)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01200.075.1000)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 in L, 6 PK (39362)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04160.100.0045)
- Ilc Hex Head Cap Screws