Shop All Hex Head Cap Screws
Ilc
3/8"-16 Hex Head Cap Screw, 1 in L
Mfr # SCREW-3/8-16X1-CAP-HEX-CP FOR GAS TXT FREEDOM 201
Zoro # G803072447
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SCREW-3/8-16X1-CAP-HEX-CP FOR GAS TXT FREEDOM 201
- Zoro # G803072447
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron Screw-3/8-16x1-cap-hex-cp FOR GAS TXT Freedom 2017 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 65 mm L, 25 PK (M04210.200.0065)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45955)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M55000.270.0120)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 5 PK (U01200.100.0425)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U51000.025.0650)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 2 PK (78425)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04110.062.0250)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55010.100.0045)
- Ilc Hex Head Cap Screws