Shop All Hex Head Cap Screws
Ilc
3/8"-16 Hex Head Cap Screw, 1 in L
Mfr # SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET
Zoro # G503072440
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET
- Zoro # G503072440
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron Screw-3/8-16x1-cap-hex-cp FOR Electric TXT Fleet 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-006-CR-PK10)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 40 PK (B04026.112.0001)
- ZORO SELECT Slotted Shim 2 x 2" x 0.004", Pk20 (36D721)
- HERITAGE Cotter Pin Wedge Fast, 5/16"x2-1/2" CS PL (CPW-312-2500)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00825)
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.031.0350)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00698)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK (UST235824)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04160.101.0600)
- Ilc Hex Head Cap Screws